Motion
VP742R-5DZ1-04FA-F

SMC CORP OF AMERICA
VP742R-5DZ1-04FA-F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal with Connector, Body Ported, 1/2 in
Mi Item #10439045
MFR #VP742R-5DZ1-04FA-F
Price$132.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP742R-5DZ1-04FA-F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal with Connector, Body Ported, 1/2 in
Mi Item #10439045
MFR #VP742R-5DZ1-04FA-F

Mfr description
VP742R-5DZ1-04FA-F VP300/500/700, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.90/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)