Mfr description
VQ7-6-FHG-D-3NRA02TSC VQ7-6, ISO
- Size 1, ISO standard solenoid valve
- Fluid: air/inert gas
- Operating pressure: 0.15 to 1.0MPa
- Enclosure: IP65 (dusttight, splash proof)
Click on an icon below to learn more about the compliance and safety data