Overview
Mfr description
VQC4100-51-B02N VQC4000, 5 PORT
Specifications
- Piping TypeBottom Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data