Overview
Mfr description
VQZ115-5L1-C3 VQZ115, 100 SERIES, 3
- Fluid: air, inert gas
- Operating pressure range: 0.1 - 0.7MP(high pressure style 1.0MPa)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 200VAC
- Response time ms2 : standard 1W 10 or less;high pressure 1W, low wattage and AC 13 or less
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data