Motion
VQZ2121-5MOB1-C6

SMC CORP OF AMERICA
VQZ2121-5MOB1-C6

Vqz**2*, 1000/2000/3000 Series, 5 Port Solenoid Valve, Body Ported
MI ITEM #10440778
MFR #VQZ2121-5MOB1-C6
List Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2121-5MOB1-C6

Vqz**2*, 1000/2000/3000 Series, 5 Port Solenoid Valve, Body Ported
MI ITEM #10440778
MFR #VQZ2121-5MOB1-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.43/each for your price

Overview

Mfr description
VQZ2121-5MOB1-C6 VQZ2, 1000/2000/3000
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text