Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Flow Direction3-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted
- Solenoid Electrical EntryM Plug without Connector
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQZ215-5MO1-Q VQZ5, 200/300 SERIES,