Motion
VT307K-3DZ1-02

SMC CORP OF AMERICA
VT307K-3DZ1-02

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #10442368
MFR #VT307K-3DZ1-02
List Price$36.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307K-3DZ1-02

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #10442368
MFR #VT307K-3DZ1-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.12/each for your price

Overview

Mfr description
VT307K-3DZ1-02 VT/VO307, 3 PORT
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
  • Low Concentration Ozone Resistant

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought