Motion
VT317V-5DZ-02-Q

SMC CORP OF AMERICA
VT317V-5DZ-02-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #10442498
MFR #VT317V-5DZ-02-Q
Price$91.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT317V-5DZ-02-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #10442498
MFR #VT317V-5DZ-02-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.87/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VT317V-5DZ-02-Q VT/VO317, 3 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought