Overview
Mfr description
VV3K3-20-10 VV3K3, BODY PORTED
- Body ported manifolds for VK300
- Maximum stations: 20
- Threads: Rc , G , NPT, NPTF
- Piping method type 20: Common SUP/Common EXH
- Piping method type 21: Common SUP/Individual EXH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data