Overview
Mfr description
VV5FS1-20-061-01 VV5FS1, BAR STYLE
- VFS1000 series, bar style manifold
- Body ported, Rc(PT) threads
- Plug-in & non plug-in styles
- Port size available: 1/8
- Maximum stations: 15 (depending on style)
Specifications
- Country of OriginJP
- Number Of Stations6
- Thread StandardRc
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data