Overview
Mfr description
VV5Q41-1202TFD3 VV5Q41-F, 4000
- Base mounted plug-in manifold for VQ4*0* valve
- D-sub connector, 25 pin
- D or U side receptacle position
- Maximum 16 stations available as standard
- 12 port sizes available
- Many options available
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginUS
- Solenoid Electrical EntryD-Sub Connector
- Flow Direction4-Way
- Port Size1/4 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data