Motion
132434

BRADY
132434

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Black, Orange, 100 ft
MI ITEM #10477839
MFR #132434
Price$112.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132434

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Black, Orange, 100 ft
MI ITEM #10477839
MFR #132434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.28/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0080 in
  • Width
    3.0000 in

Details

  • Adhesive Type
    Permanent Rubber
  • Color
    Orange, Black
  • Material
    Polyester, Polyester Overlaminate
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH, RoHS Compliant
  • Surface Type
    General

Overview

Mfr description
132434 3"X100' ORANGE/BLACK STRIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought