Motion
KBDG5V-8-2C330N-X-M1-PE7-H1-11

VICKERS BY DANFOSS
KBDG5V-8-2C330N-X-M1-PE7-H1-11

KBDG5V-8-2C330N-X-M1-PE7-H1-11
Mi Item #10477861
MFR #KBDG5V-8-2C330N-X-M1-PE7-H1-11
Price$6,931.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V-8-2C330N-X-M1-PE7-H1-11

KBDG5V-8-2C330N-X-M1-PE7-H1-11
Mi Item #10477861
MFR #KBDG5V-8-2C330N-X-M1-PE7-H1-11

Mfr description
KBDG5V-8-2C330N-X-M1-PE7-H1-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,931.96/each

Specifications

Dimensions

  • Overall Height
    10.1300 in, 257.30 mm
  • Overall Length
    13.8600 in, 352.04 mm
  • Overall Width
    4.6000 in, 116.84 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Fluorocarbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)