Motion
AN9376G
AN9376G
Mi Item #10478063
MFR #AN9376G
Price$2,543.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN9376G
Mi Item #10478063
MFR #AN9376G

Mfr description
AN9376G DISC 613, 614 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,543.96/each

Specifications

Dimensions

  • Case Size
    C6140; C6145
  • Nominal Ratio
    53:1
  • Ratio
    53:1

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Cycloid Disc
  • Housing Material
    Gray Cast Iron
  • Input Style
    Cyclo Reducer Input
  • Manufacturer Catalog Number
    AN9376G
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Reducer Type
    Cycloidal
  • Sealing Type
    Oil Seal
  • Series
    HBB
  • Standards Met
    AGMA Class II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)