Motion
AN9390G
AN9390G
MI ITEM #10478064
MFR #AN9390G
Price$1,566.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN9390G
MI ITEM #10478064
MFR #AN9390G

Mfr description
AN9390G DISC 616 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,566.69/each

Specifications

Dimensions

  • Case Size
    D6160; D6165
  • Nominal Ratio
    46:1
  • Ratio
    46:1

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Cycloid Disc
  • Housing Material
    Gray Cast Iron
  • Input Style
    Cyclo Reducer Input
  • Manufacturer Catalog Number
    AN9390G
  • Output Bore Type
    Keyed Hollow Bore
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Reducer Type
    Cycloidal
  • Sealing Type
    Nitrile Oil Seal
  • Series
    HBB
  • Standards Met
    AGMA Class II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)