Motion
AN9405G
46:1 Reduction, 46:1 Ratio, Horizontal, Gray Cast Iron Housing Material
MI ITEM #10478067
MFR #AN9405G
List Price$1,570.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
46:1 Reduction, 46:1 Ratio, Horizontal, Gray Cast Iron Housing Material
MI ITEM #10478067
MFR #AN9405G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,570.50/each for your price

Overview

Mfr description
AN9405G DISC 617 13

Specifications

  • Reducer Type
    Coaxial Helical
  • Ratio
    46:1
  • Country of Origin
    US
  • Reduction
    46:1
  • Mounting
    Horizontal
  • Case Included
    No
  • Housing Material
    Gray Cast Iron
  • Case Size
    E6170; E6175
  • Gearbox Component Type
    Helical Gear Set
  • Input Style
    Shaft
  • Standards Met
    AGMA Class II
  • Series
    Cyclo HBB
  • Nominal Ratio
    46:1
  • Output Bore Type
    Keyed Hollow Bore
  • Sealing Type
    Lip Seal
  • Manufacturer Catalog Number
    AN9405G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text