Overview
Mfr description
AN9411G DISC 617 35
Specifications
- Reducer TypeCycloidal
- Ratio123:1
- Country of OriginUS
- Reduction123:1
- MountingHorizontal
- Housing MaterialCast Iron
- Case SizeE6170/E6175
- Gearbox Component TypeCycloid Disc
- Standards MetAGMA Class II
- Nominal Ratio123:1
- SeriesCyclo HBB
- Manufacturer Catalog NumberAN9411G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data