Motion
AN9928G
60:1 Reduction, 60:1 Ratio, Shaft Mount, Gray Cast Iron Housing Material
MI ITEM #10478079
MFR #AN9928G
List Price$368.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60:1 Reduction, 60:1 Ratio, Shaft Mount, Gray Cast Iron Housing Material
MI ITEM #10478079
MFR #AN9928G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.85/each for your price

Overview

Mfr description
AN9928G DISC 609, 610 17

Specifications

  • Reducer Type
    Helical Buddybox
  • Ratio
    60:1
  • Country of Origin
    US
  • Reduction
    60:1
  • Mounting
    Shaft Mount
  • Housing Material
    Gray Cast Iron
  • Gearbox Component Type
    Cycloid Disc
  • Input Style
    Cyclo Reducer Input
  • Nominal Ratio
    60:1
  • Series
    Cyclo HBB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text