Motion
AP0020G
179:1 Reduction, 179:1 Ratio, Shaft Mount, Gray Cast Iron Housing Material
MI ITEM #10478087
MFR #AP0020G
List Price$581.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
179:1 Reduction, 179:1 Ratio, Shaft Mount, Gray Cast Iron Housing Material
MI ITEM #10478087
MFR #AP0020G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.81/each for your price

Overview

Mfr description
AP0020G ECC.CAM 609, 409 51 (PA46)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    179:1
  • Country of Origin
    US
  • Reduction
    179:1
  • Mounting
    Shaft Mount
  • Housing Material
    Gray Cast Iron
  • Gearbox Component Type
    Eccentric Cam
  • Standards Met
    AGMA Class II
  • Nominal Ratio
    179:1
  • Series
    Cyclo HBB
  • Sealing Type
    Oil Seal
  • Manufacturer Catalog Number
    AP0020G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text