Motion
SH-1S
StepHandle™ Foot Operated Door Opener - Aerospace Grade Aluminum, Silver, Hardware Included
Mi Item #10478287
MFR #SH-1S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
StepHandle™ Foot Operated Door Opener - Aerospace Grade Aluminum, Silver, Hardware Included
Mi Item #10478287
MFR #SH-1S

Mfr description
SH-1S STEPHANDLE FOOT OPERATED SILVER
  • The StepHandle is a durable, safe way to open a door without your hands
  • CNC machined in the USA from US-sourced aircraft grade aluminum
  • 20 degree angle for maximum leverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.75 in
  • Length
    3.50 in
  • Weight
    0.46 lbs
  • Width
    4.00 in

Details

  • Color
    Silver
  • Description Keyword
    Hardware Included
  • Includes
    1 StepHandle, 1/4″-20 zinc plated steel screws and binding barrels, 2 visibility stickers for the door
  • Manufacturer Product Page
  • Manufacturer Upc Number
    860004666035
  • Material
    Aerospace Grade Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)