Motion
PA020455 CNH-6065DAY-1849 1750RPM

SUMITOMO DRIVE TECH
PA020455 CNH-6065DAY-1849 1750RPM

1849:1 Reduction, 1849:1 Ratio, Foot Mount
MI ITEM #10479155
MFR #PA020455 CNH-6065DAY-1849 1750RPM
Your Price$1,047.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA020455 CNH-6065DAY-1849 1750RPM

1849:1 Reduction, 1849:1 Ratio, Foot Mount
MI ITEM #10479155
MFR #PA020455 CNH-6065DAY-1849 1750RPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,047.03/each(List $1,256.44)

Overview

Mfr description
PA020455 CNH-6065DAY-1849 1750RPM

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    1849:1
  • Reduction
    1849:1
  • Mounting
    Foot Mount
  • Nominal Ratio
    1849:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought