1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
PA020456 CNH-6070DAY-104 1750RPM
104:1 Reduction, 104:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #
10479156
MFR #
PA020456 CNH-6070DAY-104 1750RPM
List Price
$1,262.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH PA020456 CNH-6070DAY-104 1750RPM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
PA020456 CNH-6070DAY-104 1750RPM
104:1 Reduction, 104:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #
10479156
MFR #
PA020456 CNH-6070DAY-104 1750RPM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,262.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PA020456 CNH-6070DAY-104 1750RPM
Specifications
Reducer Type
Cycloidal
Ratio
104:1
Actual Ratio
104:1
Input Type
C-Face
Reduction
104:1
Mounting
Foot Mount
Nominal Ratio
104:1
Series
Cyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought