Motion
CNH-6095DAY-319 1750RPM

SUMITOMO DRIVE TECH
CNH-6095DAY-319 1750RPM

319:1 Reduction, 319:1 Ratio, Any Mounting Direction
MI ITEM #10479159
MFR #CNH-6095DAY-319 1750RPM
Price$1,642.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNH-6095DAY-319 1750RPM

319:1 Reduction, 319:1 Ratio, Any Mounting Direction
MI ITEM #10479159
MFR #CNH-6095DAY-319 1750RPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,642.79/each

Specifications

Dimensions

  • Case Size
    6095
  • Ratio
    319:1

Details

  • Manufacturer Catalog Number
    PA020525
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    319:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA020525 CNH-6095DAY-319 1750RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought