Motion
CNH-6105DAY-104 1750RPM

SUMITOMO DRIVE TECH
CNH-6105DAY-104 1750RPM

104:1 Reduction, 104:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10479160
MFR #CNH-6105DAY-104 1750RPM
Price$2,647.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNH-6105DAY-104 1750RPM

104:1 Reduction, 104:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10479160
MFR #CNH-6105DAY-104 1750RPM

Mfr description
PA020561 CNH-6105DAY-104 1750RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,647.94/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    104:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA020561
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    104:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)