Specifications
Dimensions
- Case Size6125
- NEMA / IEC Frame Size56C
- Ratio165:1
Details
- Manufacturer Catalog NumberPA021711
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction165:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)