Motion
CNHJ-6095Y-6 145TC

SUMITOMO DRIVE TECH
CNHJ-6095Y-6 145TC

06:1 Reduction, 6:1 Ratio, Foot Mount
Mi Item #10479233
MFR #CNHJ-6095Y-6 145TC
Price$1,834.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6095Y-6 145TC

06:1 Reduction, 6:1 Ratio, Foot Mount
Mi Item #10479233
MFR #CNHJ-6095Y-6 145TC

Mfr description
PA022100 CNHJ-6095Y-6 145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,834.41/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Ratio
    6:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA022100
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)