Overview
Mfr description
PA022156 CNHJ-6125DBY-121 145TC
Specifications
- Reducer TypeCycloidal
- Actual Ratio121:1
- Ratio121:1
- Input TypeC-Face
- Reduction121:1
- NEMA / IEC Frame Size145TC
- MountingFoot Mount
- Case IncludedNo
- Case Size6125
- Standards MetAGMA
- LubricationGrease
- SeriesCyclo 6000
- Nominal Ratio121:1
- Output Bore TypeKeyed Solid Shaft
- Manufacturer Catalog Number03.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data