Motion
CHHJ-6215DBY-165 254TC

SUMITOMO DRIVE TECH
CHHJ-6215DBY-165 254TC

Inline Speed Reducer - Double Reduction, 165:1 Ratio, C-Face Input Type, 1-7/8 in Input Size, Solid Output Type, 4-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10479279
MFR #CHHJ-6215DBY-165 254TC
Price$30,399.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6215DBY-165 254TC

Inline Speed Reducer - Double Reduction, 165:1 Ratio, C-Face Input Type, 1-7/8 in Input Size, Solid Output Type, 4-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10479279
MFR #CHHJ-6215DBY-165 254TC

Mfr description
PA023080 CHHJ-6215DBY-165 254TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,399.56/each

Specifications

Dimensions

  • Case Size
    6215
  • Housing Height
    22.64 in
  • Input Size
    1-7/8 in
  • Manufacturer Reducer Size
    6215
  • Maximum Output Torque
    38029.733649308684
  • NEMA / IEC Frame Size
    254TC
  • Output Shaft Diameter
    4-1/4 in
  • Ratio
    165:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA023080
  • Max Input Horsepower
    101
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    11093.68 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)