Overview
Mfr description
PA023657 CNHJ-6070DAY-273 56C
Specifications
- Reducer TypeCycloidal
- Ratio273:1
- Actual Ratio273:1
- Input TypeC-Face
- Reduction273:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Nominal Ratio273:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data