Motion
CNHJ-6095DAY-319 56C

SUMITOMO DRIVE TECH
CNHJ-6095DAY-319 56C

319:1 Reduction, 319:1 Ratio, C-Face Input Type, Foot Mount, Flange Mount, Case Mount
Mi Item #10479288
MFR #CNHJ-6095DAY-319 56C
Price$2,088.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6095DAY-319 56C

319:1 Reduction, 319:1 Ratio, C-Face Input Type, Foot Mount, Flange Mount, Case Mount
Mi Item #10479288
MFR #CNHJ-6095DAY-319 56C

Mfr description
PA023807 CNHJ-6095DAY-319 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,088.83/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    319:1

Details

  • Input Type
    C-Face
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    319:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)