Motion
CNHJ-6105DAY-5133 56C

SUMITOMO DRIVE TECH
CNHJ-6105DAY-5133 56C

5133:1 Reduction, 5133:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10479292
MFR #CNHJ-6105DAY-5133 56C
Price$3,178.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6105DAY-5133 56C

5133:1 Reduction, 5133:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10479292
MFR #CNHJ-6105DAY-5133 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,178.80/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    5133:1

Details

  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    5133:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA023888 CNHJ-6105DAY-5133 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought