Motion
PA028293 CNVJS-6125Y-29(182TC/A20)

SUMITOMO DRIVE TECH
PA028293 CNVJS-6125Y-29(182TC/A20)

29:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10479313
MFR #PA028293 CNVJS-6125Y-29(182TC/A20)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA028293 CNVJS-6125Y-29(182TC/A20)

29:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10479313
MFR #PA028293 CNVJS-6125Y-29(182TC/A20)

Mfr description
PA028293 CNVJS-6125Y-29(182TC/A20)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    29:1
  • Ratio
    29:1

Details

  • Actual Ratio
    29:1
  • Housing Material
    Bearing Grade Steel
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Output Type
    Solid
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)