Overview
Mfr description
PA033297 CNHM08-6105YA-59 UL
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Reduction59:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- Max Input Horsepower0.75 hp
- Input StyleIntegral Motor
- Standards MetUL Listed
- Nominal Ratio59:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data