Motion
RNYM01-1120YC-10 Q8E:3/4"

SUMITOMO DRIVE TECH
RNYM01-1120YC-10 Q8E:3/4"

RNYM01-1120YC-10 Q8E:3/4"
MI ITEM #10479337
MFR #RNYM01-1120YC-10 Q8E:3/4"
Price$994.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1120YC-10 Q8E:3/4"

RNYM01-1120YC-10 Q8E:3/4"
MI ITEM #10479337
MFR #RNYM01-1120YC-10 Q8E:3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$994.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    3.5430 in, 90 mm
  • Overall Length
    10.5500 in, 268 mm
  • Overall Width
    3.5430 in, 90 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Hollow Shaft
  • Bracket 1
    Hollow Shaft
  • Clean Series
    Food Grade
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    YC
  • Mounting Bolts
    M6
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Special Applications
    Outdoor Use | Food Grade
  • Type
    Hyponic Drive

Overview

Mfr description
PA035611 RNYM01-1120YC-10 Q8E:3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought