Motion
RNYM01-1230Y-240 Q8E:1"

SUMITOMO DRIVE TECH
RNYM01-1230Y-240 Q8E:1"

RNYM01-1230Y-240 Q8E:1"
Mi Item #10479350
MFR #RNYM01-1230Y-240 Q8E:1"
Price$1,294.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1230Y-240 Q8E:1"

RNYM01-1230Y-240 Q8E:1"
Mi Item #10479350
MFR #RNYM01-1230Y-240 Q8E:1"

Mfr description
PA035633 RNYM01-1230Y-240 Q8E:1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,294.52/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    300 mm
  • Overall Height
    4.4490 in, 113 mm
  • Overall Length
    12.8740 in, 327 mm
  • Overall Width
    4.6850 in, 119 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Right Angle
  • Bracket 1
    Universal
  • Cylinder Style
    Right Angle
  • Cylinder Suffix
    240
  • Mounting Type
    Universal
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Hollow shaft
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)