Motion
RNYM02-1320YC-60 Q8E:1-1/4"

SUMITOMO DRIVE TECH
RNYM02-1320YC-60 Q8E:1-1/4"

RNYM02-1320YC-60 Q8E:1-1/4"
Mi Item #10479364
MFR #RNYM02-1320YC-60 Q8E:1-1/4"
Price$1,778.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM02-1320YC-60 Q8E:1-1/4"

RNYM02-1320YC-60 Q8E:1-1/4"
Mi Item #10479364
MFR #RNYM02-1320YC-60 Q8E:1-1/4"

Mfr description
PA035664 RNYM02-1320YC-60 Q8E:1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,778.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Overall Height
    4.4090 in, 112 mm
  • Overall Length
    14.2130 in, 361 mm
  • Overall Width
    4.4090 in, 112 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Right Angle
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    YC-60 Q8E:1-1/4 in
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Special Applications
    Crushers | Dehydrator | Auto-Guided Vehicle | Wood Shaving Machine | Driving Trucks
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)