Motion
RNYM03-1220YB-15 Q8E:1"

SUMITOMO DRIVE TECH
RNYM03-1220YB-15 Q8E:1"

RNYM03-1220YB-15 Q8E:1"
MI ITEM #10479370
MFR #RNYM03-1220YB-15 Q8E:1"
Price$1,560.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM03-1220YB-15 Q8E:1"

RNYM03-1220YB-15 Q8E:1"
MI ITEM #10479370
MFR #RNYM03-1220YB-15 Q8E:1"

Mfr description
PA035689 RNYM03-1220YB-15 Q8E:1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.75/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    4.5300 in, 115.09 mm
  • Overall Length
    13.8980 in, 353 mm
  • Overall Width
    3.6220 in, 92 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Right Angle
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    YB
  • Mounting Bolts
    M8
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Special Applications
    Food Processing Machine | Elevators | Agitators
  • Type
    Hyponic Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)