Motion
RNYM05-1320YA-60 Q8E:1-1/4"

SUMITOMO DRIVE TECH
RNYM05-1320YA-60 Q8E:1-1/4"

RNYM05-1320YA-60 Q8E:1-1/4"
MI ITEM #10479389
MFR #RNYM05-1320YA-60 Q8E:1-1/4"
Price$1,688.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM05-1320YA-60 Q8E:1-1/4"

RNYM05-1320YA-60 Q8E:1-1/4"
MI ITEM #10479389
MFR #RNYM05-1320YA-60 Q8E:1-1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,688.26/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    4.5300 in, 115.09 mm
  • Overall Length
    13.8980 in, 353 mm
  • Overall Width
    3.7800 in, 96 mm

Details

  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Mounting Bolts
    M8
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Inch Size Shaft
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Special Applications
    Indoor
  • Type
    Hyponic Drive

Overview

Mfr description
PA035730 RNYM05-1320YA-60 Q8E:1-1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought