Motion
RNYM05-1420YC-60 Q8E:1-3/8"

SUMITOMO DRIVE TECH
RNYM05-1420YC-60 Q8E:1-3/8"

RNYM05-1420YC-60 Q8E:1-3/8"
Mi Item #10479390
MFR #RNYM05-1420YC-60 Q8E:1-3/8"
Price$3,017.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM05-1420YC-60 Q8E:1-3/8"

RNYM05-1420YC-60 Q8E:1-3/8"
Mi Item #10479390
MFR #RNYM05-1420YC-60 Q8E:1-3/8"

Mfr description
PA035731 RNYM05-1420YC-60 Q8E:1-3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,017.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Overall Height
    6.1020 in, 155 mm
  • Overall Length
    16.2200 in, 412 mm
  • Overall Width
    5.7480 in, 146 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Hollow Shaft
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    YC-60 Q8E:1-3/8 in
  • Mounting Bolts
    M12
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Hollow Shaft
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Hollow Rod
  • Series
    RNYM
  • Special Applications
    Food Processing Machine | Elevators | Plastic Extruders | Agitators | Bar Screens
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)