Motion
RNYM08-1530YB-80 Q8E:1-1/2"

SUMITOMO DRIVE TECH
RNYM08-1530YB-80 Q8E:1-1/2"

RNYM08-1530YB-80 Q8E:1-1/2"
Mi Item #10479401
MFR #RNYM08-1530YB-80 Q8E:1-1/2"
Price$4,305.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM08-1530YB-80 Q8E:1-1/2"

RNYM08-1530YB-80 Q8E:1-1/2"
Mi Item #10479401
MFR #RNYM08-1530YB-80 Q8E:1-1/2"

Mfr description
PA035763 RNYM08-1530YB-80 Q8E:1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,305.83/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Height
    6.1420 in, 156 mm
  • Overall Length
    19.6060 in, 498 mm
  • Overall Width
    6.1420 in, 156 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Hollow Shaft
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    YB
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Hollow Shaft
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Special Applications
    Indoor
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)