Motion
RNYM02-1220YA-B-60 Q8E:1"

SUMITOMO DRIVE TECH
RNYM02-1220YA-B-60 Q8E:1"

RNYM02-1220YA-B-60 Q8E:1"
MI ITEM #10479423
MFR #RNYM02-1220YA-B-60 Q8E:1"
Price$2,126.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM02-1220YA-B-60 Q8E:1"

RNYM02-1220YA-B-60 Q8E:1"
MI ITEM #10479423
MFR #RNYM02-1220YA-B-60 Q8E:1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,126.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    4.5300 in, 115.09 mm
  • Overall Length
    14.3700 in, 365 mm
  • Overall Width
    3.7800 in, 96 mm

Details

  • Body Material
    Aluminum alloy
  • Bracket 1
    Universal
  • Cylinder Suffix
    YA-B-60
  • Lock Type
    Brake
  • Mounting Bolts
    M8
  • Mounting Type
    Universal
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Built-in brake
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    Brake
  • Series
    RNYM
  • Special Applications
    Indoor
  • Suffix For Stroke
    60
  • Type
    Hyponic Drive

Overview

Mfr description
PA035963 RNYM02-1220YA-B-60 Q8E:1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought