Motion
RNYM01-1330YC-AV-B-200 Q8E:1-1/4"

SUMITOMO DRIVE TECH
RNYM01-1330YC-AV-B-200 Q8E:1-1/4"

RNYM01-1330YC-AV-B-200 Q8E:1-1/4"
Mi Item #10479450
MFR #RNYM01-1330YC-AV-B-200 Q8E:1-1/4"
Price$3,093.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1330YC-AV-B-200 Q8E:1-1/4"

RNYM01-1330YC-AV-B-200 Q8E:1-1/4"
Mi Item #10479450
MFR #RNYM01-1330YC-AV-B-200 Q8E:1-1/4"

Mfr description
PA036298 RNYM01-1330YC-AV-B-200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,093.96/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    4.3300 in, 110 mm
  • Overall Length
    12.8740 in, 327 mm
  • Overall Width
    4.3310 in, 110 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Hollow Shaft
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    AV-B-200
  • Lock Type
    Brake
  • Locking Position
    Any Position
  • Mounting Bolts
    M8
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Built-in brake, Terminal box
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    Brake
  • Series
    RNYM
  • Special Applications
    Dust Proof | Washdown
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)