Motion
RNY-1320Y-60 Q8E:1-1/4"

SUMITOMO DRIVE TECH
RNY-1320Y-60 Q8E:1-1/4"

RNY-1320Y-60 Q8E:1-1/4"
Mi Item #10479459
MFR #RNY-1320Y-60 Q8E:1-1/4"
Price$1,940.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNY-1320Y-60 Q8E:1-1/4"

RNY-1320Y-60 Q8E:1-1/4"
Mi Item #10479459
MFR #RNY-1320Y-60 Q8E:1-1/4"

Mfr description
PA036572 RNY-1320Y-60 Q8E:1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Overall Height
    5.3500 in, 135.88 mm
  • Overall Length
    10.3000 in, 261.62 mm
  • Overall Width
    5.2000 in, 132.08 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Modular Housing
  • Body Type
    Compact
  • Bracket 1
    Shaft Mount
  • Clean Series
    Yes
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Q8E:1-1/4 in
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Output shaft safety cover
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Washdown | Pharmaceutical | Beverage
  • Type
    Speed Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)