1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
RNYJ-1320Y-20 56C,Q8E:1-1/4"
RNYJ-1320Y-20 56C,Q8E:1-1/4"
MI ITEM #
10479460
MFR #
RNYJ-1320Y-20 56C,Q8E:1-1/4"
Price
$2,374.79
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SUMITOMO DRIVE TECH RNYJ-1320Y-20 56C,Q8E:1-1/4"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
RNYJ-1320Y-20 56C,Q8E:1-1/4"
RNYJ-1320Y-20 56C,Q8E:1-1/4"
MI ITEM #
10479460
MFR #
RNYJ-1320Y-20 56C,Q8E:1-1/4"
Mfr description
PA036632 RNYJ-1320Y-20 56C, Q8E:1-1/4"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,374
.79
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.2500 in
Details
Body Material
Aluminum
Bracket 1
Shaft Mount
Mounting Type
Shaft Mount
Operating Temperature Range
-10 to 40 °C, 14 to 104 °F
Product Type
Rodless Air Cylinders
Type
Speed Reducer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items