Motion
RNHM05-1220RYA-J1-10 Q8E:1"

SUMITOMO DRIVE TECH
RNHM05-1220RYA-J1-10 Q8E:1"

5:1 Reduction, 5:1 - 1440:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10479462
MFR #RNHM05-1220RYA-J1-10 Q8E:1"
Price$2,203.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNHM05-1220RYA-J1-10 Q8E:1"

5:1 Reduction, 5:1 - 1440:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10479462
MFR #RNHM05-1220RYA-J1-10 Q8E:1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,203.42/each

Specifications

Dimensions

  • Case Size
    12
  • Ratio
    10:1

Details

  • Case Included
    No
  • Housing Material
    Aluminum alloy
  • Input Style
    Integral Motor
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow shaft, Solid shaft
  • Reducer Type
    Hypoid
  • Reduction
    5:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
PA036686 RNHM05-1220RYA-J1-10 Q8E:1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought