Motion
RNYJ-1220Y-20 56C/Q8E:1"

SUMITOMO DRIVE TECH
RNYJ-1220Y-20 56C/Q8E:1"

RNYJ-1220Y-20 56C/Q8E:1"
MI ITEM #10479463
MFR #RNYJ-1220Y-20 56C/Q8E:1"
Price$2,142.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1220Y-20 56C/Q8E:1"

RNYJ-1220Y-20 56C/Q8E:1"
MI ITEM #10479463
MFR #RNYJ-1220Y-20 56C/Q8E:1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,142.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Length
    12.8000 in, 325.10 mm
  • Overall Width
    4.4500 in, 113 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Modular Housing
  • Bracket 1
    Universal
  • Clean Series
    Yes
  • Mounting Type
    Universal
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Hollow Shaft
  • Series
    Hyponic
  • Special Applications
    Pharmaceutical Machinery | Beverage Industry | Washdown
  • Type
    Speed Reducer

Overview

Mfr description
PA036734 RNYJ-1220Y-20 56C/Q8E:1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought