Motion
RNYJ-1530Y-100 143TC/Q8E:1-1/2"

SUMITOMO DRIVE TECH
RNYJ-1530Y-100 143TC/Q8E:1-1/2"

RNYJ-1530Y-100 143TC/Q8E:1-1/2"
MI ITEM #10479470
MFR #RNYJ-1530Y-100 143TC/Q8E:1-1/2"
Price$4,483.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1530Y-100 143TC/Q8E:1-1/2"

RNYJ-1530Y-100 143TC/Q8E:1-1/2"
MI ITEM #10479470
MFR #RNYJ-1530Y-100 143TC/Q8E:1-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,483.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in

Details

  • Body Material
    Aluminum
  • Bracket 1
    Shaft Mount
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Type
    Speed Reducer

Overview

Mfr description
PA036775 RNYJ-1530Y-100 143TC/Q8E:1-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought