Motion
RNYJ-1530Y-120 143TC/Q8E:1-1/2"

SUMITOMO DRIVE TECH
RNYJ-1530Y-120 143TC/Q8E:1-1/2"

120:1 Reduction, 120:1 Ratio, Any Mounting Direction
Mi Item #10479471
MFR #RNYJ-1530Y-120 143TC/Q8E:1-1/2"
Price$4,483.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1530Y-120 143TC/Q8E:1-1/2"

120:1 Reduction, 120:1 Ratio, Any Mounting Direction
Mi Item #10479471
MFR #RNYJ-1530Y-120 143TC/Q8E:1-1/2"

Mfr description
PA036776 RNYJ-1530Y-120 143TC/Q8E:1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,483.34/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    143TC
  • Output Size
    1.5000 in
  • Ratio
    120:1

Details

  • Input Style
    NEMA C-Face
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA036776
  • Max Input Horsepower
    1 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Hypoid
  • Reduction
    120:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)