Overview
Mfr description
PA049117 CNVX-6100Y-43 56C
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Actual Ratio43:1
- Input TypeC-Face
- Reduction43:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Input StyleNEMA C-Face
- Nominal Ratio43:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data