Motion
PA051183 CNHJ-6105Y-13 143TC

SUMITOMO DRIVE TECH
PA051183 CNHJ-6105Y-13 143TC

13:1 Reduction, 13:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10479600
MFR #PA051183 CNHJ-6105Y-13 143TC
List Price$2,742.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA051183 CNHJ-6105Y-13 143TC

13:1 Reduction, 13:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10479600
MFR #PA051183 CNHJ-6105Y-13 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,742.18/each for your price

Overview

Mfr description
PA051183 CNHJ-6105Y-13 143TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    13:1
  • Ratio
    13:1
  • Reduction
    13:1
  • NEMA / IEC Frame Size
    143TC
  • Mounting
    Foot Mount
  • Case Size
    6105
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    13:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought